Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Wall Shelf, 20"D x 60"W x 13-1/2"H, Silver

  • Mfr # 1123PR

  • Zoro # G7411031


product price: $363.57
/ea
Free Shipping & Returns

Key Features

Shelving Style
Ventilated
Width
60"
Depth
20"
Height
13-1/2"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123PR
Zoro #
G7411031
UPC #
715347113923
Country of Origin
United States

Dimensions

Width
60"
Depth
20"
Height
13-1/2"
Overall Depth
20 in
Overall Height
13 in
Overall Width
60 in
Usable Depth
20 in
Usable Width
60 in

Details

Item
T-Bar Wall Shelf/Pot Rack
Shelving Style
Ventilated
Material
Aluminum
Number of Shelves
1
Color
Silver
Finish
Unfinished
Shelf Style
Ventilated
Finish - Shelving and Racks
Unfinished
Includes
Mounting Posts
Shelving Material
Aluminum
Shelf Capacity
500 lb
Shelving Gauge
14
Item - Wall Shelves
T-Bar Wall Shelf/Pot Rack
Standards
NSF
No. of Shelves
1
Shelf Adjustment Increments
1 in
Mounting Mechanism
Post
Adjustability
Adjustable
Load Capacity
500 lb
Shelf Gauge
10 ga
Includes Mounting Hardware
Yes
Load Capacity per Shelf
500 lb

Description

T-Bar Wall Shelf/Pot Rack, 1 in Shelf Adjustment Increments, 10 ga, Ventilated Shelf Style, 500 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 20 in, Usable Width 60 in, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 20 in, Overall Height 13 in, Overall Width 60 in, 500 lb Load Capacity, Mounting Posts, Includes Mounting Hardware Yes, Aluminum, Adjustable, Silver, Unfinished, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.