Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver

  • Mfr # 95883

  • Zoro # G4335177


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Depth
24"
Height
13-1/4"
Material
Aluminum
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95883
Zoro #
G4335177
UPC #
715347120983
Country of Origin
United States

Dimensions

Width
24"
Depth
24"
Height
13-1/4"
Overall Height
13 in
Overall Depth
24 in
Overall Width
24 in
Usable Width
24 in
Usable Depth
24 in

Details

Item
Wall Shelf
Material
Aluminum
Number of Shelves
1
Color
Silver
Finish
Unfinished
Gauge
12
Item - Wall Shelves
Wall Shelf
Shelving Material
Aluminum
Shelving Gauge
12
Shelf Capacity
300 lb
Shelf Style
Solid
Standards
NSF
Finish - Shelving and Racks
Unfinished
No. of Shelves
1
Adjustability
Fixed
Load Capacity per Shelf
300 lb
Shelf Gauge
18 ga
Mounting Mechanism
Direct
Load Capacity
300 lb

Description

Wall Shelf, 18 ga, Solid Shelf Style, 300 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 24 in, Usable Width 24 in, Mounting Mechanism Direct, Overall Depth 24 in, Overall Height 13 in, Overall Width 24 in, 300 lb Load Capacity, Aluminum, Fixed, Silver, Unfinished, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.