Skip to Main Content
customer-service Help
New Age

Aluminum Wall Shelf, 24"D x 60"W x 13-1/2"H, Silver

New Age Aluminum Wall Shelf,  24"D x 60"W x 13-1/2"H,  Silver 1124
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$232.36
  • Item: T-Bar Wall Shelf
  • Shelving Style: Ventilated
  • Width: 60"
See full product details
This item ships free.
Total: $232.36

New Age #1124 Specifications

  • Item: T-Bar Wall Shelf
  • Shelving Style: Ventilated
  • Width: 60"
  • Depth: 24"
  • Height: 13-1/2"
  • Material: Aluminum
  • Number of Shelves: 1
  • Color: Silver
  • Finish: Unfinished
  • Item - Wall Shelves: T-Bar Wall Shelf
  • Standards: NSF
  • Overall Depth: 24 in
  • Shelving Gauge: 14
  • Shelf Capacity: 500 lb
  • Finish - Shelving and Racks: Unfinished
  • Shelving Material: Aluminum
  • Shelf Style: Ventilated
  • Overall Width: 60 in
  • Overall Height: 13 in
  • No. of Shelves: 1
  • Load Capacity per Shelf: 500 lb
  • Mounting Mechanism: Direct
  • Usable Depth: 24 in
  • Shelf Gauge: 10 ga
  • Load Capacity: 500 lb
  • Usable Width: 60 in
  • Adjustability: Fixed
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

T-Bar Wall Shelf, Ventilated, Overall Width 60 in, Overall Depth 24 in, Overall Height 13 1/2 in, Shelving Material Aluminum, Shelving Gauge 14, No. of Shelves 1, Shelf Capacity 500 lb, Finish - Shelving and Racks Unfinished, Color Silver, Standards NSF

Reviews of New Age #1124