Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bun Pan Rack, 20 Pan Capacity

  • Mfr # 4331

  • Zoro # G2123880


product price: $1,673.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
73 in
Width
21 1/2 in
Color
Silver
Number of Slots
20
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4331
Zoro #
G2123880
UPC #
715347130036
Country of Origin
United States

Dimensions

Height
73 in
Width
21 1/2 in
Depth
21 1/2 in
Pan Size
18 x 26 in
Overall Width
21 1/2 in
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size, Half Size
Size
Full Size

Details

Item
Bun Pan Rack
Color
Silver
Number of Slots
20
Load Capacity
1,000 lb
Material
Aluminum
Caster Temp. Rating
140 Degrees F
Construction
All Welded Aluminum
Caster Type
Swivel Platform
For Use With
Sheet Pans
Product Type
Bun Pan Rack
Caster Maximum Temperature Rating
140 Degrees F
Nesting
No
NSF Certified
Yes
Includes Top
No

Description

Bun Pan Rack, Nesting No, Load Capacity 1,000 lb, Overall Height 73 in, Brake No, Overall Width 21 1/2 in, Product Type Bun Pan Rack, Caster Maximum Temperature Rating 140 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.