Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bun Pan Rack, Knock Down, 12 Pan Capacity

  • Mfr # 6303

  • Zoro # G7479421


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Height
69 in
Width
20 1/2 in
Color
Silver
Number of Slots
12
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303
Zoro #
G7479421
UPC #
715347113152
Country of Origin
United States

Dimensions

Height
69 in
Width
20 1/2 in
Depth
20 1/2 in
Pan Size
13 x 18, 14 x 18, 18 x 26 in
Overall Width
20 3/8 in
Compatible Sheet Pan Size
Full Size, Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Full Size

Details

Item
Bun Pan Rack
Color
Silver
Number of Slots
12
Load Capacity
500 lb
Material
Aluminum
Caster Type
Swivel Stem
Construction
All Welded Aluminum
Caster Temp. Rating
130 Degrees F
For Use With
Sheet Pans
Product Type
Standard Knocked Down Sheet Pan Rack
Includes Top
No
Caster Maximum Temperature Rating
130 Degrees F
NSF Certified
Yes
Nesting
No

Description

Bun Pan Rack, Nesting No, Load Capacity 500 lb, Overall Height 69 in, Brake No, Overall Width 20 3/8 in, Product Type Standard Knocked Down Sheet Pan Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel Stem, Color Silver, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.