Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bun Pan Rack, Knock Down, 30 Pan Capacity

  • Mfr # 6300

  • Zoro # G2308260


product price: $618.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Construction
All Welded Aluminum
Caster Type
Swivel Stem
Depth
20 1/2 in
Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300
Zoro #
G2308260
UPC #
715347134065
Country of Origin
United States

Dimensions

Depth
20 1/2 in
Height
69 in
Width
20 1/2 in
Pan Size
13 x 18, 14 x 18, 18 x 26 in
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Full Size
Compatible Sheet Pan Size
Full Size, Half Size

Details

Item
Bun Pan Rack
Color
Silver
Construction
All Welded Aluminum
Caster Type
Swivel Stem
Number of Slots
30
Caster Temp. Rating
130 Degrees F
Load Capacity
500 lb
Material
Aluminum
NSF Certified
Yes
Product Type
Standard Knocked Down Sheet Pan Rack
For Use With
Sheet Pans
Includes Top
No
Caster Maximum Temperature Rating
130 Degrees F
Nesting
No
Brake
No

Description

Bun Pan Rack, Nesting No, Load Capacity 500 lb, Overall Height 69 in, Brake No, Overall Width 20 3/8 in, Product Type Standard Knocked Down Sheet Pan Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel Stem, Color Silver, Depth 26 in, Distance Between Shelves 2 in, Number of Slots 30, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.