Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cage, Security, Stationary, 48" x 24" x 72"

  • Mfr # 97846

  • Zoro # G8057939


product price: $4,984.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Height
72"
Depth
24"
Number of Shelves
4
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97846
Zoro #
G8057939
UPC #
715347162488
Country of Origin
United States

Dimensions

Height
72"
Depth
24"
Width
48"

Details

Material
Aluminum
Item
Cage,Security,Stationary,48" x 24" x 72"
Number of Shelves
4

Description

Cage,Security,Stationary,48 In. x 24 In. x 72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.