Can Rack, 25In. W x 35-1/4In. D x 71In. H
Mfr # 6259
Zoro # G2123810
product price: $814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Height
71 in
Width
25 in
Shelf Levels
9
Load Capacity
1,400 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6259
Zoro #
G2123810
UPC #
715347113053
Country of Origin
United States
Dimensions
Height
71 in
Width
25 in
Depth
35 1/4 in
Overall Width
26 5/8 in
Full Size/Half Size
Full Size
Details
Item
Can Rack
Shelf Levels
9
Load Capacity
1,400 lb
Material
Aluminum
Standards
NSF Certified
Shelf Capacity
155 lb
Includes
Adjustable Feet, Rear Loading Gravity Fed Shelves
For Use With
#10 Cans, #5 Cans
Number of Shelves
9
Number of Cans Held
162
Mobile/Stationary
Stationary
NSF Certified
Yes
Description
Can Rack, Product Type Can Rack, Includes Adjustable Feet, Load Capacity 1,400 lb, Number of Cans Held 162, Number of Shelves 9, Caster Type Not Applicable, For Use With #10 Cans, #5 Cans, Full Size/Half Size Full Size, Material Aluminum, Mobile/Stationary Stationary, Overall Height 71 in, Overall Width 26 5/8 in, NSF Certified Yes, Overall Depth 35 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.