Can Rack, 25In. W x 35In. D x 41In. H

  • Mfr # 1226NT

  • Zoro # G2308096


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Height
41 in
Width
25 in
Shelf Levels
4
Load Capacity
1,160 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1226NT
Zoro #
G2308096
UPC #
715347101944
Country of Origin
United States

Dimensions

Height
41 in
Width
25 in
Depth
35 in
Overall Depth
35 in
Overall Height
41 in
Overall Width
25 in
Full Size/Half Size
Half Size

Details

Item
Can Rack
Shelf Levels
4
Load Capacity
1,160 lb
Material
Aluminum
Shelf Capacity
290 lb
For Use With
#10 Cans, #5 Cans
Includes
5 in Platform Casters
Standards
NSF Certified
Caster Type
(2) Fixed, (2) Swivel
Number of Shelves
4
Mobile/Stationary
Mobile
Number of Cans Held
54
NSF Certified
Yes

Description

Can Rack, Product Type Can Rack, Includes 5 in Platform Casters, Load Capacity 1,160 lb, Number of Cans Held 54, Number of Shelves 4, Caster Type (2) Fixed, (2) Swivel, For Use With #10 Cans, #5 Cans, Full Size/Half Size Half Size, Material Aluminum, Mobile/Stationary Mobile, Overall Height 41 in, Overall Width 25 in, NSF Certified Yes, Overall Depth 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.