Can Rack, 25In. W x 35In. D x 78In. H

  • Mfr # 1250CK

  • Zoro # G9481762


product price: $1,284.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
78 in
Width
25 in
Shelf Levels
9
Load Capacity
1,400 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250CK
Zoro #
G9481762
UPC #
715347112094
Country of Origin
United States

Dimensions

Height
78 in
Width
25 in
Depth
35 in
Overall Width
25 1/2 in
Full Size/Half Size
Full Size

Details

Item
Can Rack
Shelf Levels
9
Load Capacity
1,400 lb
Material
Aluminum
Includes
(4) 6 in Plate Casters ((2) Swivel With Brake, (2) Rigid)
For Use With
(162) #10 Cans, (216) #5 Cans
Shelf Capacity
155 lb
Standards
NSF Certified
Number of Shelves
9
Mobile/Stationary
Mobile
NSF Certified
Yes
Number of Cans Held
216

Description

Can Rack, Product Type Can Rack, Includes 6 in Platform Casters, Load Capacity 1,400 lb, Number of Cans Held 216, Number of Shelves 9, Caster Type (2) Fixed, (2) Swivel, For Use With (162) #10 Cans, (216) #5 Cans, Full Size/Half Size Full Size, Material Aluminum, Mobile/Stationary Mobile, Overall Height 78 in, Overall Width 25 1/2 in, NSF Certified Yes, Overall Depth 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.