Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart, Mobile Mat, Knocked Down, Aluminum

  • Mfr # 51087

  • Zoro # G8057878


product price: $1,149.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
45 1/4 in
Overall Length
36 in
Overall Width
24 in
Maximum Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51087
Zoro #
G8057878
UPC #
715347322530
Country of Origin
United States

Dimensions

Overall Height
45 1/4 in
Overall Length
36 in
Overall Width
24 in

Details

Item
Floor Mat Dolly
Material
Aluminum
Maximum Load Capacity
500 lb
Number of Casters
4
NSF Certified
No
Product Type
Floor Mat Dolly

Description

Floor Mat Dolly, Caster Type (4) Swivel Casters w/Brake, Maximum Load Capacity 500 lb, Material Aluminum, Number of Casters 4, Product Type Floor Mat Dolly, Overall Height 45 1/4 in, Overall Length 36 in, Overall Width 24 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.