Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart, Wet Produce, 21" x 41" x 49-1/2",

  • Mfr # 1408

  • Zoro # G8057065


product price: $1,171.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Height
No
NSF Certified
Yes
Maximum Load Capacity
1,200 lb
Product Type
Wet Produce Cart
Number of Casters
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408
Zoro #
G8057065
UPC #
715347104525
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Wet Produce Cart
NSF Certified
Yes
Maximum Load Capacity
1,200 lb
Product Type
Wet Produce Cart
Number of Casters
6
Duty Type
Heavy Duty
Folding
No

Description

Wet Produce Cart, Overall Length 48 1/2 in, Overall Depth 21 in, Folding No, Duty Type Heavy Duty, Product Type Wet Produce Cart, Adjustable Height No, Maximum Load Capacity 1,200 lb, Caster Type (2) Rigid, (4) Swivel, Number of Casters 6, Overall Height 41 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.