Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1187
Zoro #
G6851905
UPC #
715347101562
Country of Origin
Unknown
Dimensions
Overall Width
23-3/8"
Overall Height
14"
Overall Length
30"
Caster Dia.
5 in
Caster Size (In.)
5
Details
Item
Chicken Case Cart
Load Capacity
500 lb.
Material
Aluminum
Color
Silver
Caster Type
(2) Swivel, (2) Swivel with Brake
Includes
Removable Drip Pan
Description
Chicken Case Cart, Overall Length 30 in, Color Silver, Caster Type (2) Swivel, (2) Swivel with Brake, Material Aluminum, Overall Height 14 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.