Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Aluminum, 20" W, 20" D

  • Mfr # 22036ES30P

  • Zoro # G6647277


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
No. of Shelves
1
Assembly
Unassembled
Color
Silver
Edge Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22036ES30P
Zoro #
G6647277
UPC #
715347219526
Country of Origin
United States

Dimensions

Height
30 in
Top Thickness
1 1/2 in
Depth
20 in
Width
36 in
Overall Fixed Height
30 in
Work Surface Depth
20 in
Overall Depth
20 in
Work Surface Width
36 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Overall Width
36 in

Details

Item
Fixed Height Work Table
No. of Shelves
1
Assembly
Unassembled
Color
Silver
Edge Type
Straight
Frame Material
Aluminum
Includes
Hex Key
Workbench/Work Table Type
Freestanding
Workbench/Table Frame Material
Aluminum
Work Table Item
Fixed Height Work Table
Workbench/Table Assembly
Unassembled
Load Capacity
400 lb
Workbench/Table Surface Material
Aluminum
Workbench/Table Leg Type
Straight
Standards
NSF Certified
Top Metal Material Gauge
12 ga
Foot Type
Caster
Number of Drawers
0
Wheel Material
Polyolefin
Edge Shape
Square
Top Material
Aluminum
Included Components
Lower Shelf
Top Material Finish
None
Number of Shelves
1
Portability
Casters, Stationary
Maximum Shelf Load Capacity
400 lb
Overall Load Capacity
400 lb
For Environment
Food Service
Resistance Properties
Corrosion Resistant, Rust Resistant
Unit Type
Not Expandable or Modular
Caster Mount Type
Threaded Stem
Frame Construction
Welded Only

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 20 in, Overall Fixed Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.