Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Aluminum, 24" W, 15" D

  • Mfr # 21524ES30P

  • Zoro # G7046742


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Depth
15 in
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21524ES30P
Zoro #
G7046742
UPC #
715347219571
Country of Origin
United States

Dimensions

Width
24 in
Depth
15 in
Height
30 in
Top Thickness
1 1/2 in
Overall Width
24 in
Work Surface Depth
15 in
Height Adjustability
Fixed Height
Overall Depth
15 in
Metal Top Thickness
1 1/2 in
Work Surface Width
24 in
Overall Fixed Height
30 in

Details

Load Capacity
400 lb
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
Color
Silver
No. of Shelves
1
Workbench/Work Table Type
Freestanding
Edge Type
Straight
Item
Fixed Height Work Table
Workbench/Table Leg Type
Straight
Work Table Item
Fixed Height Work Table
Includes
Hex Key
Top Material
Aluminum
Maximum Shelf Load Capacity
400 lb
Frame Construction
Welded Only
Included Components
Lower Shelf
Frame Material
Aluminum
Foot Type
Plain
Standards
NSF Certified
For Environment
Food Service
Top Material Finish
None
Assembly
Unassembled
Caster Mount Type
Threaded Stem
Number of Shelves
1
Resistance Properties
Corrosion Resistant, Rust Resistant
Number of Drawers
0
Portability
Casters, Stationary
Wheel Material
Polyolefin
Top Metal Material Gauge
12 ga
Edge Shape
Square
Overall Load Capacity
400 lb
Unit Type
Not Expandable or Modular

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.