Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Aluminum, 30" W, 15" D

  • Mfr # 21530ES24P

  • Zoro # G6929973


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Depth
15 in
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21530ES24P
Zoro #
G6929973
UPC #
715347219601
Country of Origin
United States

Dimensions

Width
30 in
Depth
15 in
Height
24 in
Top Thickness
1 1/2 in
Overall Depth
15 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Overall Width
30 in
Work Surface Depth
15 in
Work Surface Width
30 in
Overall Fixed Height
24 in

Details

Load Capacity
400 lb
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
Color
Silver
Work Table Item
Fixed Height Work Table
Workbench/Work Table Type
Freestanding
Includes
Hex Key
Item
Fixed Height Work Table
Workbench/Table Leg Type
Straight
Edge Type
Straight
No. of Shelves
1
Overall Load Capacity
400 lb
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
12 ga
Top Material Finish
None
Standards
NSF Certified
Maximum Shelf Load Capacity
400 lb
Caster Mount Type
Threaded Stem
Assembly
Unassembled
For Environment
Food Service
Included Components
Lower Shelf
Frame Material
Aluminum
Foot Type
Caster
Number of Drawers
0
Number of Shelves
1
Wheel Material
Polyolefin
Resistance Properties
Corrosion Resistant, Rust Resistant
Frame Construction
Welded Only
Top Material
Aluminum
Edge Shape
Square
Portability
Casters, Stationary

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.