Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Aluminum, 36" W, 15" D

  • Mfr # 21536ES30P

  • Zoro # G6952531


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Depth
15 in
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21536ES30P
Zoro #
G6952531
UPC #
715347219892
Country of Origin
United States

Dimensions

Width
36 in
Depth
15 in
Height
30 in
Top Thickness
1 1/2 in
Metal Top Thickness
1 1/2 in
Work Surface Depth
15 in
Height Adjustability
Fixed Height
Work Surface Width
36 in
Overall Depth
15 in
Overall Fixed Height
30 in
Overall Width
36 in

Details

Load Capacity
400 lb
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
Color
Silver
Edge Type
Straight
Includes
Hex Key
No. of Shelves
1
Item
Fixed Height Work Table
Workbench/Table Leg Type
Straight
Workbench/Work Table Type
Freestanding
Work Table Item
Fixed Height Work Table
Portability
Casters, Stationary
Number of Shelves
1
Top Material
Aluminum
Standards
NSF Certified
Assembly
Unassembled
Frame Construction
Welded Only
Edge Shape
Square
Overall Load Capacity
400 lb
Caster Mount Type
Threaded Stem
Wheel Material
Polyolefin
Top Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Resistance Properties
Corrosion Resistant, Rust Resistant
Frame Material
Aluminum
Number of Drawers
0
Foot Type
Caster
Top Material Finish
None
For Environment
Food Service
Maximum Shelf Load Capacity
400 lb
Included Components
Lower Shelf

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.