Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Aluminum, 42" W, 15" D

  • Mfr # 21542ES36P

  • Zoro # G6447594


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Depth
15 in
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21542ES36P
Zoro #
G6447594
UPC #
715347220133
Country of Origin
United States

Dimensions

Width
42 in
Depth
15 in
Height
36 in
Top Thickness
1 1/2 in
Overall Fixed Height
36 in
Metal Top Thickness
1 1/2 in
Work Surface Depth
15 in
Overall Width
42 in
Height Adjustability
Fixed Height
Overall Depth
15 in
Work Surface Width
42 in

Details

Load Capacity
400 lb
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
Color
Silver
Workbench/Work Table Type
Freestanding
Includes
Hex Key
Work Table Item
Fixed Height Work Table
Item
Fixed Height Work Table
No. of Shelves
1
Edge Type
Straight
Workbench/Table Leg Type
Straight
Portability
Casters, Stationary
Standards
NSF Certified
Top Metal Material Gauge
12 ga
Frame Material
Aluminum
Top Material
Aluminum
Overall Load Capacity
400 lb
Foot Type
Caster
For Environment
Food Service
Number of Drawers
0
Edge Shape
Square
Maximum Shelf Load Capacity
400 lb
Top Material Finish
None
Wheel Material
Polyolefin
Frame Construction
Welded Only
Number of Shelves
1
Caster Mount Type
Threaded Stem
Included Components
Lower Shelf
Resistance Properties
Corrosion Resistant, Rust Resistant
Assembly
Unassembled
Unit Type
Not Expandable or Modular

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.