Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Aluminum, 48" W, 15" D

  • Mfr # 21548ES30P

  • Zoro # G6586702


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Depth
15 in
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21548ES30P
Zoro #
G6586702
UPC #
715347219939
Country of Origin
United States

Dimensions

Width
48 in
Depth
15 in
Height
30 in
Top Thickness
1 1/2 in
Metal Top Thickness
1 1/2 in
Work Surface Depth
15 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height
Work Surface Width
48 in
Overall Width
48 in
Overall Depth
15 in

Details

Load Capacity
400 lb
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
Color
Silver
Edge Type
Straight
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
No. of Shelves
1
Item
Fixed Height Work Table
Work Table Item
Fixed Height Work Table
Includes
Hex Key
Top Material
Aluminum
Foot Type
Caster
Caster Mount Type
Threaded Stem
Number of Drawers
0
Number of Shelves
1
Wheel Material
Polyolefin
Assembly
Unassembled
Resistance Properties
Corrosion Resistant, Rust Resistant
Included Components
Lower Shelf
Edge Shape
Square
Unit Type
Not Expandable or Modular
Portability
Casters, Stationary
Maximum Shelf Load Capacity
400 lb
Standards
NSF Certified
For Environment
Food Service
Frame Construction
Welded Only
Top Metal Material Gauge
12 ga
Frame Material
Aluminum
Top Material Finish
None
Overall Load Capacity
400 lb

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.