Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Aluminum, 48" W, 15" D

  • Mfr # 21548ES36P

  • Zoro # G6924172


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Depth
15 in
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21548ES36P
Zoro #
G6924172
UPC #
715347220157
Country of Origin
United States

Dimensions

Width
48 in
Depth
15 in
Height
36 in
Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Work Surface Depth
15 in
Metal Top Thickness
1 1/2 in
Work Surface Width
48 in
Overall Fixed Height
36 in
Overall Depth
15 in
Overall Width
48 in

Details

Load Capacity
400 lb
Workbench/Table Frame Material
Aluminum
Workbench/Table Surface Material
Aluminum
Workbench/Table Assembly
Unassembled
Color
Silver
Workbench/Work Table Type
Freestanding
Edge Type
Straight
Item
Fixed Height Work Table
Includes
Hex Key
Work Table Item
Fixed Height Work Table
No. of Shelves
1
Workbench/Table Leg Type
Straight
Portability
Casters, Stationary
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Number of Drawers
0
Edge Shape
Square
Wheel Material
Polyolefin
Foot Type
Caster
Frame Construction
Welded Only
Frame Material
Aluminum
Top Material
Aluminum
Caster Mount Type
Threaded Stem
Number of Shelves
1
Standards
NSF Certified
Maximum Shelf Load Capacity
400 lb
Top Material Finish
None
Overall Load Capacity
400 lb
Included Components
Lower Shelf
Top Metal Material Gauge
12 ga
Resistance Properties
Corrosion Resistant, Rust Resistant
For Environment
Food Service

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.