Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Age Food Service Dolly, 100 lb. 99263

Food Service Dolly, 100 lb. (Discontinued)

  • Mfr # 99263
  • Zoro # G8540332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99263
Zoro #
G8540332
UPC #
715347278622
Country of Origin
United States

Dimensions

Overall Width
15 1/4 in
Overall Height
6 in
Overall Length
23 in
Shelf Length
23 in
Shelf Width
15 1/4 in
Caster Dia.
3 in
Overall Width (In.)
15-1/4
Shelf Width (In.)
15-1/4
Caster Size (In.)
3
Caster Wheel Dia.
3 in

Details

Item
Food Service Dolly
Load Capacity
100 lb
Material
Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
Includes
Chicken Case
For Use With
Chicken Case
Load Capacity (Lb.)
100
Caster Wheel Type
Plate/Swivel

Description

Dough Dolly, Caster Type (4) Swivel, Maximum Load Capacity 100 lb, Color Silver, Material Aluminum, Number of Casters 4, Product Type Dough Dolly, Overall Height 6 in, Overall Length 23 in, Overall Width 15 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.