Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Service Dolly, 1200 lb.

  • Mfr # 1176A

  • Zoro # G2308157


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(4) Swivel
Load Capacity
1200 lb
Color
Silver
Type
Glass Rack
Caster Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1176A
Zoro #
G2308157
UPC #
715347101418
Country of Origin
United States

Dimensions

Overall Height
9 3/8 in
Shelf Width
20 5/8 in
Shelf Length
22 3/8 in
Overall Width
20 5/8 in
Overall Length
22 3/8 in
Caster Dia.
5 in
Height
9-3/8"
Width
20-5/8"
Overall Width (In.)
20-5/8
Caster Size (In.)
5
Shelf Width (In.)
20-5/8
Caster Wheel Dia.
5 in

Details

Item
Rack Dolly
Caster Type
(4) Swivel
Load Capacity
1200 lb
Color
Silver
Type
Glass Rack
Caster Material
Polyolefin
Material
Aluminum
For Use With
20x20 Glass Racks
Construction
Aluminum
Load Capacity (Lb.)
1200
Caster Wheel Type
Plate/Swivel
NSF Certified
Yes
Maximum Load Capacity
1,000 lb
Number of Casters
4

Description

Rack Dolly, Maximum Load Capacity 1,000 lb, Overall Length 22 3/8 in, Overall Width 20 5/8 in, Color Silver, Material Aluminum, Number of Casters 4, Overall Height 9 3/8 in, Product Type Rack Dolly, Caster Type (4) Swivel, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.