Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Age Food Service Dolly, 300 lb. 1620

Food Service Dolly, 300 lb. (Discontinued)

  • Mfr # 1620
  • Zoro # G2311340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620
Zoro #
G2311340
UPC #
715347153059
Country of Origin
Unknown

Dimensions

Overall Width
13-3/4"
Overall Height
9"
Overall Length
28"
Shelf Length
28"
Shelf Width
13-3/4"
Caster Dia.
5 in
Caster Size (In.)
5
Caster Wheel Dia.
5 in
Shelf Width (In.)
13-3/4

Details

Item
Food Service Dolly
Load Capacity
300 lb.
Material
Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
For Use With
Milk Crates
Caster Wheel Type
Plate/Swivel

Description

Food Service Dolly, Overall Length 28 in, Color Silver, Caster Type (4) Swivel, Material Aluminum, Overall Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.