Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Order Picking Cart, Al, 12 In H

  • Mfr # 98852R

  • Zoro # G1979752


product price: $7,375.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
86 in
Color
Silver
Load Capacity
1,000 lb
Platform Length
48 in
Includes
(3) Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98852R
Zoro #
G1979752
UPC #
715347301160
Country of Origin
United States

Dimensions

Overall Height
86 in
Platform Length
48 in
Base Width
40 in
Platform Width
40 in
Caster Dia.
6 in
Handrail Height
45 in
Base Length
48 in
Fork Pocket Size
2 in H x 6 in W
Manufacturers Warranty Length
5 yr

Details

Color
Silver
Load Capacity
1,000 lb
Item
Forklift Order Picking Cart
Includes
(3) Shelves
For Use With
Raymond Fork Lifts
Number of Guard Rails
3
Assembled/Unassembled
Assembled
Tread
Solid
Finish
Unfinished
Casters
(2) Swivel and (2) Rigid
Caster Configuration
(2) Rigid, (2) Swivel with Brake
Assembly Status
Assembled
Load Capacity - Maximum
1,000 lb
Tread Type
Solid

Description

Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Tread Type Solid, Assembly Status Assembled, Platform Length 48 in, Platform Width 40 in, Handrail Height 45 in, Overall Height 88 in, Number of Guard Rails 3, Caster Configuration (2) Rigid, (2) Swivel with Brake, Caster Dia. 6 in, Color Silver, Finish Unfinished, Includes (3) Shelves, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.