Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1210
Zoro #
G3330979
UPC #
715347101845
Country of Origin
Unknown
Dimensions
Overall Width
18"
Overall Height
52-1/2"
Overall Length
27"
Caster Dia.
3 in
Caster Size (In.)
3
Details
Item
Fry Thaw Cart
Load Capacity
800 lb.
Type
Mobile
Material
Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
Number of Shelves
9
Tray Capacity
18
Includes
Corner Bumpers & Removable Drip Pan
Distance Between Shelves
5"
Description
Fry Thaw Cart, Overall Length 27 in, Color Silver, Caster Type (4) Swivel, Material Aluminum, Number of Shelves 9, Overall Height 52 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.