Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Dolly, 1200 lb.

  • Mfr # 1194

  • Zoro # G2308120


product price: $599.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Caster Type
(4) Swivel
Load Capacity
1200 lb
Color
Silver
Type
2 Tier Angle
Caster Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194
Zoro #
G2308120
UPC #
715347101630
Country of Origin
United States

Dimensions

Overall Height
44 1/2 in
Shelf Length
30 in
Overall Length
30 in
Shelf Width
21 in
Caster Dia.
5 in
Overall Width
21 in
Height
44-1/2"
Width
21"
Overall Width (In.)
21
Caster Size (In.)
5
Caster Wheel Dia.
5 in
Shelf Width (In.)
21
For Use With Tray Size
26 in

Details

Item
Sheet Pan Dolly
Caster Type
(4) Swivel
Load Capacity
1200 lb
Color
Silver
Type
2 Tier Angle
Caster Material
Polyolefin
Material
Aluminum
Includes
2 Tier Angle, Sides and Handle
For Use With
18x26 Pans
Construction
Aluminum
Product Type
Sheet Pan Dolly
Load Capacity (Lb.)
1200
Caster Wheel Type
Plate/Swivel
NSF Certified
Yes
Number of Casters
4
Maximum Load Capacity
900 lb
Edge Style
Rounded

Description

Sheet Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 900 lb, Color Silver, Material Aluminum, Number of Casters 4, Product Type Sheet Pan Dolly, Edge Style Rounded, For Use With Tray Size 26 in, Overall Height 44 1/2 in, Overall Length 30 in, Overall Width 21 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.