Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Age General Purpose Dolly, 800 lb. 1192

General Purpose Dolly, 800 lb. (Discontinued)

  • Mfr # 1192
  • Zoro # G2308139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1192
Zoro #
G2308139
UPC #
715347101593
Country of Origin
Unknown

Dimensions

Overall Width
18-7/8"
Overall Height
7"
Overall Length
27"
Shelf Length
27"
Caster Dia.
5 in
Shelf Width
18-7/8"
Caster Wheel Dia.
5 in
Shelf Width (In.)
18-7/8
Caster Size (In.)
5

Details

Item
General Purpose Dolly
Load Capacity
800 lb.
Material
Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
For Use With
18x26 Pans
Caster Wheel Type
Plate/Swivel

Description

General Purpose Dolly, Overall Length 27 in, Color Silver, Caster Type (4) Swivel, Material Aluminum, Overall Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.