Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Dolly, 900 lb.

  • Mfr # 98998

  • Zoro # G2125868


product price: $1,169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Caster Type
(4) Swivel
Load Capacity
900 lb
Color
Silver
Type
Steam Table Pan
Caster Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98998
Zoro #
G2125868
UPC #
715347211452
Country of Origin
United States

Dimensions

Overall Length
44 in
Caster Dia.
3 in
Shelf Length
21 1/4 in
Overall Width
30 in
Overall Height
48 in
Shelf Width
16 1/4 in
Height
48"
Width
30"
Overall Width (In.)
30
Shelf Width (In.)
16-1/4
Caster Size (In.)
3
Caster Wheel Dia.
3 in

Details

Item
Steamtable Pan Dolly
Caster Type
(4) Swivel
Load Capacity
900 lb
Color
Silver
Type
Steam Table Pan
Caster Material
Polyolefin
Material
Aluminum
For Use With
33-228, 33220, 33224, 33226
Construction
Aluminum
Product Type
Steamtable Pan Dolly
Load Capacity (Lb.)
900
Caster Wheel Type
Plate/Swivel
Maximum Load Capacity
1,000 lb
Number of Casters
4
NSF Certified
No

Description

Steamtable Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 1,000 lb, Color Silver, Material Aluminum, Number of Casters 4, Product Type Steamtable Pan Dolly, Overall Height 48 in, Overall Length 44 in, Overall Width 30 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.