New Age
Guard, Corner, 2" x 2" x 60", Aluminum
- Zoro #: G8058106
- Mfr #: 97875
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Guard,Corner,2" x 2" x 60",Aluminum
- Material: Aluminum
$66.15
Ships from United States
Subtotal: $66.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
New Age #97875 Specifications
- Zoro #: G8058106
- Mfr #: 97875
- UPC #: 715347164178
- Item: Guard,Corner,2" x 2" x 60",Aluminum
- Material: Aluminum
- Country of Origin (subject to change): United States
Description
Guard,Corner,2 In. x 2 In. x 60 In.,Aluminum
Reviews of New Age #97875
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NEW AGE Brackets, For 24" Picking Cart 50314
- NEW AGE Tray, Document, 4" x 4" 50316
- NEW AGE Conversion Kit (4 EA C440 Casters) 99301
- NEW AGE Post, Plastic Caps, 12" 12P
- NEW AGE Guard, Corner, 2" x 2" x 36", Aluminum 97873
- NEW AGE Guard, Corner, 3" x 3" x 72", Aluminum 97880
- NEW AGE Guard, Corner, 3" x 3" x 36", Aluminum 97877
- NEW AGE Stand, Grinder 50376
- NEW AGE Guard, Corner, 3" x 3" x 60", Aluminum 97879
- CRAIG ELECTRONICS Mini 3-Piece Cd Shelf Stereo System With Am/Fm Radio And Bluetooth CM427BT-BK
- PORTA-FAB Framing Channel, 12 ft., Gray FC-M-G
- New Age Storage Building Hardware