Adjustable Pizza Pan Rack, Pan Sz 10-16
Mfr # NS590A
Zoro # G609001399
product price: $769.99
/ea
Free Shipping & Returns
Key Features
Product Type
Adjustable Pizza Pan Rack
NSF Certified
No
Compatible Pan/Tray Dimensions
10 to 16 in
Nesting
No
Includes Top
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS590A
Zoro #
G609001399
UPC #
715347112551
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
10 to 16 in
Details
Item
Adjustable Pizza Pan Rack
Product Type
Adjustable Pizza Pan Rack
NSF Certified
No
Nesting
No
Includes Top
No
Description
Adjustable Pizza Pan Rack, Nesting No, Overall Height 34 3/4 in, Brake No, Product Type Adjustable Pizza Pan Rack, Caster Type (4) Swivel Stem, Depth 13 3/8 in, Distance Between Shelves 2 in, Number of Slots 13, Includes Top No, Compatible Pan/Tray Dimensions 10 to 16 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.