Adjustable Pizza Pan Rack, Pan Sz 10-16
Mfr # NS596A
Zoro # G409001339
product price: $3,026.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
NSF Certified
No
Compatible Pan/Tray Dimensions
10 to 16 in
Nesting
No
Includes Top
No
Product Type
Adjustable Pizza Pan Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS596A
Zoro #
G409001339
UPC #
715347122734
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
10 to 16 in
Details
Item
Adjustable Pizza Pan Rack
NSF Certified
No
Nesting
No
Includes Top
No
Product Type
Adjustable Pizza Pan Rack
Description
Adjustable Pizza Pan Rack, Nesting No, Overall Height 62 1/8 in, Brake No, Product Type Adjustable Pizza Pan Rack, Caster Type (4) Swivel Stem, Depth 13 3/8 in, Distance Between Shelves 2 in, Number of Slots 78, Includes Top No, Compatible Pan/Tray Dimensions 10 to 16 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.