Zoro Homepage

Adjustable Pizza Pan Rack, Pan Sz 10-16

  • Mfr # NS600A

  • Zoro # G109001332


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Number of Slots
26
NSF Certified
No
Includes Top
No
Product Type
Adjustable Pizza Pan Rack
Nesting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS600A
Zoro #
G109001332
UPC #
715347112575
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
10 to 16 in

Details

Item
Adjustable Pizza Pan Rack
Number of Slots
26
NSF Certified
No
Includes Top
No
Product Type
Adjustable Pizza Pan Rack
Nesting
No

Description

Adjustable Pizza Pan Rack, Nesting No, Overall Height 34 3/4 in, Brake No, Product Type Adjustable Pizza Pan Rack, Caster Type (4) Swivel Stem, Depth 13 3/8 in, Distance Between Shelves 2 in, Number of Slots 26, Includes Top No, Compatible Pan/Tray Dimensions 10 to 16 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.