Bowl Dolly, 26 3/4 in L, 26 3/4 in W

  • Mfr # 98736

  • Zoro # G509001338


product price:  $996.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Length
26 3/4 in
Overall Height
30 3/8 in
Overall Width
26 3/4 in
Number of Casters
4
Product Type
Bowl Dolly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98736
Zoro #
G509001338
UPC #
715347212046
Country of Origin
United States

Dimensions

Overall Length
26 3/4 in
Overall Height
30 3/8 in
Overall Width
26 3/4 in

Details

Item
Bowl Dolly
Number of Casters
4
Product Type
Bowl Dolly
NSF Certified
Yes

Description

Bowl Dolly, Caster Type (4) Swivel w/Brake, Number of Casters 4, Product Type Bowl Dolly, Overall Height 30 3/8 in, Overall Length 26 3/4 in, Overall Width 26 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.