Zoro Homepage

Bowl Dolly, 26 in L, 22 in W

  • Mfr # 51949

  • Zoro # G309001347


product price: $1,585.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
31 5/8 in
Overall Length
26 in
Overall Width
22 in
For Use With Tray Size
26 in
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51949
Zoro #
G309001347
UPC #
715347333475
Country of Origin
United States

Dimensions

Overall Height
31 5/8 in
Overall Length
26 in
Overall Width
22 in
For Use With Tray Size
26 in

Details

Item
Bowl Dolly
Number of Casters
4
Product Type
Bowl Dolly
NSF Certified
No

Description

Bowl Dolly, Caster Type (4) Swivel, Number of Casters 4, Product Type Bowl Dolly, For Use With Tray Size 26 in, Overall Height 31 5/8 in, Overall Length 26 in, Overall Width 22 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.