Bread Pan Dolly, 28 1/8 in L, 21.785 in W
Mfr # 93189
Zoro # G309001422
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Width
21 3/4 in
Overall Length
28 1/8 in
Overall Height
6 in
Product Type
Bread Pan Dolly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93189
Zoro #
G309001422
UPC #
715347126329
Country of Origin
United States
Dimensions
Overall Width
21 3/4 in
Overall Length
28 1/8 in
Overall Height
6 in
For Use With Tray Size
26 in
Details
Item
Bread Pan Dolly
Material
Aluminum
Product Type
Bread Pan Dolly
NSF Certified
Yes
Number of Casters
4
Maximum Load Capacity
800 lb
Description
Bread Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 800 lb, Material Aluminum, Number of Casters 4, Product Type Bread Pan Dolly, For Use With Tray Size 26 in, Overall Height 6 in, Overall Length 28 1/8 in, Overall Width 21 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.