Bread Pan Dolly, 30 5/8 in L, 26 3/4 in W

  • Mfr # 95219

  • Zoro # G809001342


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width
26 3/4 in
Overall Length
30 5/8 in
Overall Height
9 in
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95219
Zoro #
G809001342
UPC #
715347118041
Country of Origin
United States

Dimensions

Overall Width
26 3/4 in
Overall Length
30 5/8 in
Overall Height
9 in

Details

Item
Bread Pan Dolly
Material
Aluminum
NSF Certified
Yes
Number of Casters
4
Product Type
Bread Pan Dolly
Maximum Load Capacity
800 lb

Description

Bread Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 800 lb, Material Aluminum, Number of Casters 4, Product Type Bread Pan Dolly, Overall Height 9 in, Overall Length 30 5/8 in, Overall Width 26 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.