Can Rack, 25In. W x 35In. D x 35In. H
Mfr # 1236NT
Zoro # G6622926
product price: $784.99
/ea
Free Shipping & Returns
Key Features
Height
35 in
Width
25 in
Shelf Levels
3
Load Capacity
1,160 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1236NT
Zoro #
G6622926
UPC #
715347102002
Country of Origin
United States
Dimensions
Height
35 in
Width
25 in
Depth
35 in
Overall Width
25 in
Full Size/Half Size
Half Size
Details
Item
Can Rack
Shelf Levels
3
Load Capacity
1,160 lb
Material
Aluminum
For Use With
#10 Cans, #5 Cans
Includes
(4) 5 in Platform Casters ((2) Swivel, (2) Rigid)
Shelf Capacity
386 lb
Standards
NSF Certified
Number of Shelves
3
Number of Cans Held
54
NSF Certified
Yes
Mobile/Stationary
Mobile
Description
Can Rack, Product Type Can Rack, Includes 5 in Platform Casters, Load Capacity 1,160 lb, Number of Cans Held 54, Number of Shelves 3, Caster Type (2) Fixed, (2) Swivel, For Use With #10 Cans, #5 Cans, Full Size/Half Size Half Size, Material Aluminum, Mobile/Stationary Mobile, Overall Height 35 in, Overall Width 25 in, NSF Certified Yes, Overall Depth 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.