Zoro Homepage

Can Rack, 66 in H, 8 Shelves

  • Mfr # 1251

  • Zoro # G309017669


product price: $2,190.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
#2.5 Cans, #303 Cans
Mobile/Stationary
Stationary
Product Type
Can Rack
Full Size/Half Size
Full Size
Number of Cans Held
836
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251
Zoro #
G309017669
UPC #
715347102101
Country of Origin
United States

Dimensions

Overall Height
66 in
Full Size/Half Size
Full Size

Details

Item
Can Rack
For Use With
#2.5 Cans, #303 Cans
Mobile/Stationary
Stationary
Product Type
Can Rack
Number of Cans Held
836
NSF Certified
Yes

Description

Can Rack, Product Type Can Rack, Number of Cans Held 836, Number of Shelves 8, Caster Type Not Applicable, For Use With #2.5 Cans, #303 Cans, Full Size/Half Size Full Size, Material Aluminum, Mobile/Stationary Stationary, Overall Height 66 in, Overall Width 23 in, NSF Certified Yes, Overall Depth 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.