Zoro Homepage

Can Rack, 73 in H, 8 Shelves

  • Mfr # 1254

  • Zoro # G409017668


product price: $1,962.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
#5 Cans
Mobile/Stationary
Stationary
NSF Certified
Yes
Number of Cans Held
288
Full Size/Half Size
Full Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1254
Zoro #
G409017668
UPC #
715347102125
Country of Origin
United States

Dimensions

Overall Height
73 in
Full Size/Half Size
Full Size

Details

Item
Can Rack
For Use With
#5 Cans
Mobile/Stationary
Stationary
NSF Certified
Yes
Number of Cans Held
288
Product Type
Can Rack

Description

Can Rack, Product Type Can Rack, Number of Cans Held 288, Number of Shelves 8, Caster Type Not Applicable, For Use With #5 Cans, Full Size/Half Size Full Size, Material Aluminum, Mobile/Stationary Stationary, Overall Height 73 in, Overall Width 25 in, NSF Certified Yes, Overall Depth 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.