Can Rack, 78 1/4 in H, 8 Shelves
Mfr # 99381
Zoro # G509017667
product price: $3,634.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
For Use With
#10 Cans
Number of Cans Held
156
Full Size/Half Size
Full Size
Mobile/Stationary
Stationary
Product Type
Can Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99381
Zoro #
G509017667
UPC #
715347268388
Country of Origin
United States
Dimensions
Full Size/Half Size
Full Size
Overall Height
78 1/4 in
Details
Item
Can Rack
For Use With
#10 Cans
Number of Cans Held
156
Mobile/Stationary
Stationary
Product Type
Can Rack
NSF Certified
No
Description
Can Rack, Product Type Can Rack, Number of Cans Held 156, Number of Shelves 8, Caster Type Not Applicable, For Use With #10 Cans, Full Size/Half Size Full Size, Mobile/Stationary Stationary, Overall Height 78 1/4 in, Overall Width 26 5/8 in, NSF Certified No, Overall Depth 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.