Zoro Homepage

Container Dolly, 700 lb.

  • Mfr # 6262

  • Zoro # G2306687


product price: $357.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Caster Type
Swivel Stem
Height
51 in
Color
Silver
Depth
18 3/4 in
Construction
All Welded Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6262
Zoro #
G2306687
UPC #
715347113060
Country of Origin
United States

Dimensions

Height
51 in
Depth
18 3/4 in
Width
18 3/4 in
Overall Depth
26 in
Compatible Bin Length
25 in
Compatible Bin Height
8 1/2 in
Compatible Bin Depth
16 in

Details

Item
Bin Cart
Caster Type
Swivel Stem
Color
Silver
Construction
All Welded Aluminum
Load Capacity
700 lb
Material
Aluminum
Caster Temp. Rating
130 Degrees F
Number of Slots
4
NSF Certified
Yes
Holds Number of Bins
4
Number of Bins
0
Bins Included
No
Number of Casters
4
Maximum Load Capacity
200 lb
Cart Color
Silver

Description

Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 4, Material Aluminum, Maximum Load Capacity 200 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 26 in, Overall Height 51 in, Overall Width 18 7/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.