Zoro Homepage

Container Dolly, 700 lb.

  • Mfr # 97253

  • Zoro # G2306678


product price: $387.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Load Capacity
700 lb
Depth
18 3/4 in
Number of Slots
5
Construction
All Welded Aluminum
Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97253
Zoro #
G2306678
UPC #
715347163836
Country of Origin
United States

Dimensions

Depth
18 3/4 in
Height
61 in
Width
18 3/4 in
Compatible Bin Height
8 1/2 in
Compatible Bin Length
25 in
Overall Depth
26 in
Compatible Bin Depth
16 in

Details

Item
Bin Cart
Load Capacity
700 lb
Number of Slots
5
Construction
All Welded Aluminum
Caster Type
Swivel Stem
Material
Aluminum
Caster Temp. Rating
130 Degrees F
Color
Silver
NSF Certified
No
Cart Color
Silver
Bins Included
No
Holds Number of Bins
5
Number of Bins
0
Maximum Load Capacity
250 lb
Number of Casters
4

Description

Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 5, Material Aluminum, Maximum Load Capacity 250 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 26 in, Overall Height 61 in, Overall Width 18 7/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.