Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Rack Holder, 29 in W, 22 1/2 in H

  • Mfr # 53082

  • Zoro # G509018527


product price: $847.99
/ea
Free Shipping & Returns

Key Features

For Use With
Trays
Mobile/Stationary/Mounted
Mounted
Number of Shelves
0
Overall Height
22 1/2 in
Number of Slots
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53082
Zoro #
G509018527
UPC #
715347354081
Country of Origin
United States

Dimensions

Overall Height
22 1/2 in
Overall Width
29 in
Depth
18 in

Details

Item
Dish Rack Holder
For Use With
Trays
Mobile/Stationary/Mounted
Mounted
Number of Shelves
0
Number of Slots
6
Holding Capacity
6 Trays
Product Type
Wall Mount Dish Rack Holder
NSF Certified
No

Description

Wall Mount Dish Rack Holder, Number of Shelves 0, Distance Between Shelves Not Applicable, Holding Capacity 6 Trays, Overall Height 22 1/2 in, Overall Width 29 in, Depth 18 in, For Use With Trays, Mobile/Stationary/Mounted Mounted, Product Type Wall Mount Dish Rack Holder, Number of Slots 6, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.