Dough Dolly, 27 1/4 in L, 20 1/2 in W
Mfr # 98040
Zoro # G409001421
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Width
20 1/2 in
Overall Height
7 1/4 in
Overall Length
27 1/4 in
Product Type
Dough Dolly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98040
Zoro #
G409001421
UPC #
715347159198
Country of Origin
United States
Dimensions
Overall Width
20 1/2 in
Overall Height
7 1/4 in
Overall Length
27 1/4 in
For Use With Tray Size
26 in
Details
Item
Dough Dolly
Material
Aluminum
Product Type
Dough Dolly
Number of Casters
4
NSF Certified
Yes
Description
Dough Dolly, Caster Type (4) Swivel, Material Aluminum, Number of Casters 4, Product Type Dough Dolly, For Use With Tray Size 26 in, Overall Height 7 1/4 in, Overall Length 27 1/4 in, Overall Width 20 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.