Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunnage Rack, 1500 lb., Aluminum, 60W x 20D

  • Mfr # 6006

  • Zoro # G7313537


product price: $165.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
60"
Depth
20"
Height
12"
Load Capacity
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006
Zoro #
G7313537
UPC #
715347112933
Country of Origin
United States

Dimensions

Width
60"
Depth
20"
Height
12"
Overall Depth
20 in
Overall Width
60 in
Overall Height
12 in

Details

Item
Dunnage Rack
Material
Aluminum
Load Capacity
1500 lb.
Color
Silver
Standards
NSF
Includes
Plastic Cap Feet
Finish
Natural
Rack Top Style
Bar
Method of Construction
Welded

Description

Dunnage Rack, Silver, Finish Natural, Load Capacity 1,500 lb, Overall Depth 20 in, Overall Height 12 in, Overall Width 60 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Plastic Cap Feet, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.