Zoro Homepage

Dunnage Rack, 1500 lb., Aluminum, 60W x 24D

  • Mfr # 6016

  • Zoro # G7474065


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
60"
Depth
24"
Height
8"
Load Capacity
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6016
Zoro #
G7474065
UPC #
715347112995
Country of Origin
United States

Dimensions

Width
60"
Depth
24"
Height
8"
Overall Height
8 in
Overall Depth
24 in
Overall Width
60 in

Details

Item
Dunnage Rack
Material
Aluminum
Load Capacity
1500 lb.
Color
Silver
Includes
Plastic Cap Feet
Standards
NSF
Finish
Natural
Method of Construction
Welded
Rack Top Style
Bar

Description

Dunnage Rack, Silver, Finish Natural, Load Capacity 1,500 lb, Overall Depth 24 in, Overall Height 8 in, Overall Width 60 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Plastic Cap Feet, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.