Zoro Homepage

Guard, Corner, 2" x 2" x 72", Aluminum

  • Mfr # 97876

  • Zoro # G8058158


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97876
Zoro #
G8058158
UPC #
715347162709
Country of Origin
United States

Details

Item
Guard,Corner,2" x 2" x 72",Aluminum
Material
Aluminum

Description

Guard,Corner,2 In. x 2 In. x 72 In.,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.