Zoro Homepage

Half Size Sheet Pan Rack

  • Mfr # 1314

  • Zoro # G509001420


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Number of Slots
8
Material
Aluminum
Compatible Sheet Pan Size
Half Size
Includes Top
No
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1314
Zoro #
G509001420
UPC #
715347103146
Country of Origin
United States

Dimensions

Compatible Sheet Pan Size
Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Half Size

Details

Item
Sheet Pan Rack
Number of Slots
8
Material
Aluminum
Includes Top
No
Nesting
No
NSF Certified
Yes
Product Type
Pan Rack

Description

Sheet Pan Rack, Nesting No, Overall Height 32 1/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Type (4) Swivel, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 8, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Half Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.