Half Size Sheet Pan Rack, Poly Top
Mfr # 95958
Zoro # G309001408
product price: $842.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Nesting
No
Includes Top
Yes
Compatible Sheet Pan Size
Half Size
Size
Half Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95958
Zoro #
G309001408
UPC #
715347121287
Country of Origin
United States
Dimensions
Compatible Sheet Pan Size
Half Size
Size
Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Details
Item
Sheet Pan Rack
Material
Aluminum
Nesting
No
Includes Top
Yes
Top Material
Polycarbonate
NSF Certified
Yes
Product Type
Pan Rack
Description
Sheet Pan Rack, Nesting No, Overall Height 33 3/8 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Type (4) Swivel, Depth 26 in, Distance Between Shelves 4 1/2 in, Number of Slots 5, Includes Top Yes, Top Material Poly, Material Aluminum, Compatible Sheet Pan Size Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Half Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.