Half Size Sheet Pan Rack, Stainless top
Mfr # 1313
Zoro # G209001423
product price: $903.99
/ea
Free Shipping & Returns
Key Features
Number of Slots
8
Material
Aluminum
Top Material
Stainless Steel
Product Type
Pan Rack
Compatible Sheet Pan Size
Half Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1313
Zoro #
G209001423
UPC #
715347103139
Country of Origin
United States
Dimensions
Compatible Sheet Pan Size
Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Half Size
Details
Item
Sheet Pan Rack
Number of Slots
8
Material
Aluminum
Top Material
Stainless Steel
Product Type
Pan Rack
Nesting
No
NSF Certified
Yes
Includes Top
Yes
Description
Sheet Pan Rack, Nesting No, Overall Height 32 1/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Type (4) Swivel, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 8, Includes Top Yes, Top Material Stainless Steel, Material Aluminum, Compatible Sheet Pan Size Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Half Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.